This product requires certification to purchase.

2 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

Watts

FD-100-A Series 2 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD102PA5
  • Item #3636735
  • Manufacturer Part #FD-102P-A5
4 out of 5 Customer Rating
Brand image
Watts

FD-100-A Series 2 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #WFD102PA5
  • Item #3636735
  • Manufacturer Part #FD-102P-A5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Epoxy Coated Finish
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating
  • Cast iron
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Grate Diameter
5 in
Characteristics & Features
Adjustable
Yes
Collection
FD-100-A Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Base Material Type
ABS
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
BAA Compliant
No
UL Listed
Yes
UPC
098268030471