3 in. No Hub Cast Iron Floor Drain with 6 in. Square Nickel Bronze Strainer
FD-100-M Series 3 in. No Hub Cast Iron Floor Drain with 6 in. Square Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Adjustable top
- Nickel bronze strainer
- Medium load rating
Documents
Specifications
- ANSI:
- ANSI A112.6.3-01
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- FD-100-M Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- UPC:
- 098268030716