This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain

Watts

FD-100 Series 2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #WFD102
  • Item #5134197
  • Manufacturer Part #FD-102
3.7 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #WFD102
  • Item #5134197
  • Manufacturer Part #FD-102
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron
  • 2 inch no hub
  • Clamping collar
  • Weepholes
  • Requires Certification
Dimensions & Measurements
Drain Base Height
8 in
Drain Base Width
8 in
Fits Pipe Size
2 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
Yes
Collection
FD-100 Series
Drain Base Material
Cast Iron
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
Application
Residential
BAA Compliant
No
IAPMO Listed
No
UL Listed
Yes
UPC
098268064537