This product requires certification to purchase.

2 in. Push On Cast Iron Floor Drain Less Strainer

Watts

FD-100 Series 2 in. Push On Cast Iron Floor Drain Less Strainer

  • Fast #
  • Part #WFD102P
  • Item #4086981
  • Manufacturer Part #FD-102P
3.3 out of 5 Customer Rating
Brand image
Watts

FD-100 Series 2 in. Push On Cast Iron Floor Drain Less Strainer

  • Fast #
  • Part #WFD102P
  • Item #4086981
  • Manufacturer Part #FD-102P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
  • Cast iron
  • 2 in push tight connection
  • Less strainer
  • 8 IN round
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
4 in
Drain Base Width
8 in
Fits Pipe Size
2 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
No
Collection
FD-100 Series
Drain Base Material
Cast Iron
Outlet Type
Push On
Warranty & Product Information
Application
Residential
BAA Compliant
No
IAPMO Listed
No
UL Listed
Yes
UPC
098268278965