This product requires certification to purchase.

8-7/8 x 8-7/8 x 6-3/8 x 4 in. Floor Mount Cast Iron Sink

Watts

FS-730 Series 8-7/8 x 8-7/8 x 6-3/8 x 4 in. Floor Mount Cast Iron Sink

  • Fast #
  • Part #WFS734P22
  • Item #7856540
  • Manufacturer Part #8185104
5 out of 5 Customer Rating
Brand image
Watts

FS-730 Series 8-7/8 x 8-7/8 x 6-3/8 x 4 in. Floor Mount Cast Iron Sink

  • Fast #
  • Part #WFS734P22
  • Item #7856540
  • Manufacturer Part #8185104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Square
  • Push On
  • Cast Iron
  • Porcelain Enamel Coated Interior
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fits Pipe Size
4 in
Length
12 in
Sink Bowl Size
12 x 12 x 6
Sink Depth
6 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Collection
FS-730 Series
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
BAA Compliant
No
UPC
098268030280