This product requires certification to purchase.

1 x 3/4 in. Female Threaded and Male Threaded x Male Threaded 1 in. Wall Hydrant

Watts

HY-420 Series 1 x 3/4 in. Female Threaded and Male Threaded x Male Threaded 1 in. Wall Hydrant

  • Fast #
  • Part #WHY42016
  • Item #7856574
  • Manufacturer Part #8151596
3.9 out of 5 Customer Rating
Brand image
Watts

HY-420 Series 1 x 3/4 in. Female Threaded and Male Threaded x Male Threaded 1 in. Wall Hydrant

  • Fast #
  • Part #WHY42016
  • Item #7856574
  • Manufacturer Part #8151596
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Non-freeze
  • Key operated
  • 16 inch wall
  • Vacuum breaker
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded, Male Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded;Male Threaded x Male Threaded
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Valve Size
1 in x 3/4 in
Wall Thickness
16 in
Characteristics & Features
Collection
HY-420 Series
Material
Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Material
Cast Bronze
Valve Operator
Key
Warranty & Product Information
ASSE Standards
ASSE 1019-2014
BAA Compliant
No
IAPMO Listed
Yes
UPC
098268060386