This product requires certification to purchase.

1/2 Cast Copper Silicon Alloy FPT Double Check Valve Assembly with Freeze Sensor and Quarter-Turn Ball Valve

Watts

LF007 Series 1/2 Cast Copper Silicon Alloy FPT Double Check Valve Assembly with Freeze Sensor and Quarter-Turn Ball Valve

  • Fast #
  • Part #WLF007QTFZD
  • Item #10248744
  • Manufacturer Part #T063230
3.5 out of 5 Customer Rating
Brand image
Watts

LF007 Series 1/2 Cast Copper Silicon Alloy FPT Double Check Valve Assembly with Freeze Sensor and Quarter-Turn Ball Valve

  • Fast #
  • Part #WLF007QTFZD
  • Item #10248744
  • Manufacturer Part #T063230
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
5 in
Pressure - Maximum
175 psi
Valve Size
1/2 in
Weight
3.02 lb
Width
7-1/4 in
Included Components
Included
Freeze Sensor, Quarter-Turn Ball Valve(s)
Characteristics & Features
Collection
LF007 Series
Material
Copper Silicon Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Commercial, Residential, Industrial, Food Processing
UL Listed
No
UPC
098268592405