This product requires certification to purchase.

2 in. Bronze Double Check Valve Backflow Preventer Assembly

Watts

LF007 Series 2 in. Bronze Double Check Valve Backflow Preventer Assembly

  • Fast #
  • Part #WLF007M1QTSFZK
  • Item #10248765
  • Manufacturer Part #T122617
3.8 out of 5 Customer Rating
Brand image
Watts

LF007 Series 2 in. Bronze Double Check Valve Backflow Preventer Assembly

  • Fast #
  • Part #WLF007M1QTSFZK
  • Item #10248765
  • Manufacturer Part #T122617
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Strainer
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
7-19/50 in
Pressure - Maximum
175 psi
Valve Size
2 in
Weight
27.2 lb
Width
9-3/4 in
Included Components
Included
Freeze Sensor, Quarter-Turn Ball Valve(s), Strainer
Characteristics & Features
Collection
LF007 Series
Material
Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Operator
Lever Handle
Valve Seat Material
Engineered Plastic
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Commercial, Residential, Industrial, Food Processing
UL Listed
No
UPC
098268592788