This product requires certification to purchase.

1 in. NPT Threaded Brass Water Hammer Arrestor

Watts

LF15M2-DR 1 in. NPT Threaded Brass Water Hammer Arrestor

  • Fast #
  • Part #WLF15M2CDR
  • Item #9862001
  • Manufacturer Part #8188368
5 out of 5 Customer Rating
Brand image
Watts

LF15M2-DR 1 in. NPT Threaded Brass Water Hammer Arrestor

  • Fast #
  • Part #WLF15M2CDR
  • Item #9862001
  • Manufacturer Part #8188368
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 IN NPT Threaded connection
  • Polypropylene Piston
  • EPDM O-ring seal
  • PDI Size C
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded, Male Threaded
End Connections
Female Threaded;Male Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Material
Copper
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
Type
WLF15M2CDR
UPC
098268049848