This product requires certification to purchase.

3/4 in lf174a lead free boiler pressure relief valve 100 psi discharge line flood sensor included

Watts

LF174A Series 3/4 in lf174a lead free boiler pressure relief valve 100 psi discharge line flood sensor included

  • Fast #
  • Part #WLF174A100FSF
  • Item #10240324
  • Manufacturer Part #F121475
4.1 out of 5 Customer Rating
Brand image
Watts

LF174A Series 3/4 in lf174a lead free boiler pressure relief valve 100 psi discharge line flood sensor included

  • Fast #
  • Part #WLF174A100FSF
  • Item #10240324
  • Manufacturer Part #F121475
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 100 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
6 in
Pressure - Maximum
75 psi
Valve Size
3/4 in
Weight
1.34 lb
Width
2 in
Characteristics & Features
Collection
LF174A Series
Material
Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Residential, Commercial
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
WLF174A100FSF
UL Listed
No
UPC
098268574623