This product requires certification to purchase.

1 in lf40xl-4 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 4 in coated thermostat discharge line flood sensor included

Watts

LF40L Series 1 in lf40xl-4 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 4 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF40XL4150210FSG
  • Item #10240371
  • Manufacturer Part #F556008
3.3 out of 5 Customer Rating
Brand image
Watts

LF40L Series 1 in lf40xl-4 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 4 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF40XL4150210FSG
  • Item #10240371
  • Manufacturer Part #F556008
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 4 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
11 in
Pressure - Maximum
112 psi
Valve Size
1 in
Weight
1.95 lb
Width
2-1/2 in
Characteristics & Features
Collection
LF40L Series
Material
Copper Silicon Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Copper Silicon Alloy
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Residential, Commercial
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
WLF40XL4150210FSG
UL Listed
No
UPC
098268568028