This product requires certification to purchase.

1 in lf40xl-7 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 7 in coated thermostat discharge line flood sensor included

Watts

LF40L Series 1 in lf40xl-7 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 7 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF40XL7150210FSG
  • Item #10240379
  • Manufacturer Part #F121428
5 out of 5 Customer Rating
Brand image
Watts

LF40L Series 1 in lf40xl-7 lead free automatic reseating temperature and pressure relief valve 150 psi 210 f 7 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #WLF40XL7150210FSG
  • Item #10240379
  • Manufacturer Part #F121428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 7 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
14 in
Pressure - Maximum
112 psi
Valve Size
1 in
Weight
2.14 lb
Width
2 in
Characteristics & Features
Collection
LF40L Series
Material
Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Residential, Commercial
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
WLF40XL7150210FSG
UL Listed
No
UPC
098268567809