This product requires certification to purchase.

3/4 in. Temperature & Pressure Relief Valve with Flood Sensor Connectivity (125 psi)

Watts

LF40L Series 3/4 in. Temperature & Pressure Relief Valve with Flood Sensor Connectivity (125 psi)

  • Fast #
  • Part #WLF40XL5125210FSF
  • Item #10240374
  • Manufacturer Part #F556015
3.6 out of 5 Customer Rating
Brand image
Watts

LF40L Series 3/4 in. Temperature & Pressure Relief Valve with Flood Sensor Connectivity (125 psi)

  • Fast #
  • Part #WLF40XL5125210FSF
  • Item #10240374
  • Manufacturer Part #F556015
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 5 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 125 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
11 in
Pressure - Maximum
93 psi
Valve Size
3/4 in
Weight
1.68 lb
Width
2-1/2 in
Characteristics & Features
Collection
LF40L Series
Material
Copper Silicon Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Copper Silicon Alloy
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Residential, Commercial
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
WLF40XL5125210FSF
UL Listed
No
UPC
098268568059