This product requires certification to purchase.

1 in. A/SIPHON VB W/ QT SHUTOFF

Watts

LF800M4QT 1 in. A/SIPHON VB W/ QT SHUTOFF

  • Fast #
  • Part #WLF800M4QTFZG
  • Item #10171686
  • Manufacturer Part #T792012
3.5 out of 5 Customer Rating
Brand image
Watts

LF800M4QT 1 in. A/SIPHON VB W/ QT SHUTOFF

  • Fast #
  • Part #WLF800M4QTFZG
  • Item #10171686
  • Manufacturer Part #T792012
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Lead free construction
  • Replaceable seat
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Easy internal access
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
4-1/2 in
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
6.08 lb
Characteristics & Features
Collection
LF800M4QT
Material
Cast Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Angle
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
WLF800M4QTFZG
UL Listed
No
UPC
098268546255