This product requires certification to purchase.

1/2 in Bronze Full Port NPT Ball Valve

Watts

LFB6090 1/2 in Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #WLFB6090D
  • Item #11697455
  • Manufacturer Part #0450143
5 out of 5 Customer Rating
Brand image
Watts

LFB6090 1/2 in Bronze Full Port NPT Ball Valve

  • Fast #
  • Part #WLFB6090D
  • Item #11697455
  • Manufacturer Part #0450143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full port design
  • NSF 372 certification
  • 600 psi WOG rating
  • NPT threaded end connection
  • White handles for easy lead free identification
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
1/2 in
Weight
0.49 lb
Width
2-1/2 in
Characteristics & Features
Collection
LFB6090
Material
Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
0 to 400 Degree F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Gas
Type
WLFB6090D
UL Listed
Yes
UPC
098268601282