1/2 in. Brass Full Port Press Ball Valve
LFFBV-3 Press-M2 Series 1/2 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free brass body rated NSF61-8
- Bottom loaded blowout proof stem with packing nut
- Press connection rated to 250 psi CWP up to 210 degrees F
- Press end connections comply to ASTM-B88
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Collection:
- LFFBV-3 Press-M2 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 098268153125
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve