This product requires certification to purchase.

3/4 in. Brass Full Port Press 250# Ball Valve

Watts

LFFBV-3 Press-M2 Series 3/4 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2F
  • Item #7776111
  • Manufacturer Part #88005494
3.7 out of 5 Customer Rating
Brand image
Watts

LFFBV-3 Press-M2 Series 3/4 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2F
  • Item #7776111
  • Manufacturer Part #88005494
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press connection rated to 250 psi CWP up to 210°F
  • Press end connections comply to ASTM-B88
  • Tested and certified to NSF/ANSI 61 Annex G 1/2" - 4"
  • Designed for types K, L, and M hard copper tubing 1/2" - 4" and soft copper tubing 1/2" - 1-1/4"
  • PTFE seats, seals and thrust washers
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
7-16/25 in
Length
3-7/8 in
Pressure Class
250#
Valve Size
3/4 in
Weight
0.78 lb
Width
3-17/20 in
Characteristics & Features
Clean Bagged
No
Collection
LFFBV-3 Press-M2 Series
Handle Material
Steel
Material
Brass, Plastic, Rubber
Material Type
EPDM, PTFE
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
ASTM
ASTM B-88
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 14, NSF 372, NSF 61, NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
098268153170