This product requires certification to purchase.

1 in. FNPT Thermostat Mixing Valve

Watts

LFL1170 Series 1 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #WLFL1170M2UTG
  • Item #3920426
  • Manufacturer Part #0559160
5 out of 5 Customer Rating
Brand image
Watts

LFL1170 Series 1 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #WLFL1170M2UTG
  • Item #3920426
  • Manufacturer Part #0559160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Flow Rate
0.5 gpm - 23 gpm
Height
7-19/50 in
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
3.1 lb
Width
5-63/100 in
Characteristics & Features
Collection
LFL1170 Series
Material
Copper Silicon Alloy
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Thermostat Mixing Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
BAA Compliant
Yes
CSA Certified
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
UPC
098268452389