This product requires certification to purchase.

3/8 IN Lead Free Thermostatic Mixing Valve with Cross Sense Visual Indicator Adjustable 80-120 F

Watts

LFUSG-CS 3/8 IN Lead Free Thermostatic Mixing Valve with Cross Sense Visual Indicator Adjustable 80-120 F

  • Fast #
  • Part #WLFUSGCSC
  • Item #14259143
  • Manufacturer Part #0204158
5 out of 5 Customer Rating
Brand image
Watts

LFUSG-CS 3/8 IN Lead Free Thermostatic Mixing Valve with Cross Sense Visual Indicator Adjustable 80-120 F

  • Fast #
  • Part #WLFUSGCSC
  • Item #14259143
  • Manufacturer Part #0204158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accurate temperature control with low pressure drop
  • Quick change cartridge with integrated check valves and screens
  • Cross Sense feature uses color changing visual indicators to detect cross-connection at hot and cold inlets
  • ASSE 1070 listed and CSA certified
  • Meets the reduced Q test statistic criteria of 0.5 ppb for lead per Section 9.5.1.1 of NSF/ANSI/CAN 61
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Height
3-3/20 in
Length
1-97/100 in
Pressure - Maximum
150 psi
Valve Size
3/8 in
Width
3-7/20 in
Characteristics & Features
Collection
LFUSG-CS
Material
Lead Free Brass
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Lead Free Brass
Valve Body Style
H Pattern
Valve Material
Brass
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
39
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Recommended Valve Application
Water
Type
WLFUSGCSC
UPC
737733051510