This product requires certification to purchase.

plastic air gap for 1/2 in 009 3/4 in 009m2/m3 1/2 to 1 in 995 and 3/4 to 1 in 919 series

Watts

plastic air gap for 1/2 in 009 3/4 in 009m2/m3 1/2 to 1 in 995 and 3/4 to 1 in 919 series

  • Fast #
  • Part #WAIRGAPP1
  • Item #11750645
  • Manufacturer Part #0881582
5 out of 5 Customer Rating
Brand image
Watts

plastic air gap for 1/2 in 009 3/4 in 009m2/m3 1/2 to 1 in 995 and 3/4 to 1 in 919 series

  • Fast #
  • Part #WAIRGAPP1
  • Item #11750645
  • Manufacturer Part #0881582
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces the amount of water splashing in the area of a reduced pressure assemble
  • Air gaps moderate relief valve discharge into drain
  • Light weight, durable composite ABS
  • Use with 1/2 IN 009, 3/4 IN 009M2/M3, 1/2 to 1 IN 995, and 3/4 to 1 IN 919 Series
  • Hardware for installation included
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-31/100 in
Length
2-22/25 in
Valve Size
1/2 in - 1 in
Weight
0.75 lb
Width
2-22/25 in
Characteristics & Features
Brand Model Compatibility
009 Series, 009M2 Series, 009M3 Series, 995 Series, 919 Series
Material
Composite
Material Type
ABS
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Industrial
ASME
A112.12 2012
Origin
Domestic
Product Type
Air Gap
Recommended Valve Application
Water
Type
WAIRGAPP1
UPC
098268633542