This product requires certification to purchase.

2 x 8-1/8 in. Plastic Pipe Sleeve

Watts

PS Series 2 x 8-1/8 in. Plastic Pipe Sleeve

  • Fast #
  • Part #WPS021
  • Item #334049
  • Manufacturer Part #PS-021
5 out of 5 Customer Rating
Brand image
Watts

PS Series 2 x 8-1/8 in. Plastic Pipe Sleeve

  • Fast #
  • Part #WPS021
  • Item #334049
  • Manufacturer Part #PS-021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 in Diameter
  • Black
  • Copolymer polypropylene
  • 3°taper
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Diameter - Outside
2 in
Fits Pipe Size
2 in
Height
4 in
Length
8-1/8 in
Width
3 in
Characteristics & Features
Collection
PS Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene Copolymer
PipeTubing Size
2 in
Warranty & Product Information
Application
Commercial, Foodservice, Industrial, Residential
BAA Compliant
No
Origin
Domestic
Product Type
Pipe Sleeve
UPC
098268167726