This product requires certification to purchase.

4 x 8-1/8 in. Polypropylene Pipe Sleeve

Watts

PS Series 4 x 8-1/8 in. Polypropylene Pipe Sleeve

  • Fast #
  • Part #WPS043
  • Item #334045
  • Manufacturer Part #8143775
4.8 out of 5 Customer Rating
Brand image
Watts

PS Series 4 x 8-1/8 in. Polypropylene Pipe Sleeve

  • Fast #
  • Part #WPS043
  • Item #334045
  • Manufacturer Part #8143775
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4 in diameter
  • Black
  • Copolymer polypropylene
  • 3° taper
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
4 in
Length
8-1/8 in
Width
5 in
Characteristics & Features
Collection
PS Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Foodservice, Industrial, Residential
BAA Compliant
No
Product Type
Pipe Sleeve
UPC
098268228694