This product requires certification to purchase.

1/2 in. Onix Barb x Male Sweat Copper Branch Tee

Watts

Radiant 1/2 in. Onix Barb x Male Sweat Copper Branch Tee

  • Fast #
  • Part #W68500110
  • Item #171542
  • Manufacturer Part #685001
5 out of 5 Customer Rating
Brand image
Watts

Radiant 1/2 in. Onix Barb x Male Sweat Copper Branch Tee

  • Fast #
  • Part #W68500110
  • Item #171542
  • Manufacturer Part #685001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sweat Onix Barbs into copper tees or ball valves for easy field manifold construction
  • H: 15 1/4<CQUOTA/><CQUOTA/> Dia: 9<CQUOTA/><CQUOTA/> Overall: 53 1/4<CQUOTA/><CQUOTA/>
  • 3 40W C bulbs required
  • Warranty: 25 Years
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Socket Weld
End Connections
Barbed x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Adapter
Material
Copper
Warranty & Product Information
BAA Compliant
No
Origin
Domestic