This product requires certification to purchase.

1 in. Stainless Steel Clamp

Watts

Radiant 1 in. Stainless Steel Clamp

  • Fast #
  • Part #W81005001
  • Item #2496790
  • Manufacturer Part #81005001
4.4 out of 5 Customer Rating
Brand image
Watts

Radiant 1 in. Stainless Steel Clamp

  • Fast #
  • Part #W81005001
  • Item #2496790
  • Manufacturer Part #81005001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stainless steel
  • Positive mechanical connection to seal PEX tubing
  • Unique tab design makes complete connections in tight spaces
  • For use with SDR-9 PEX pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Weight
0.35 lb
Characteristics & Features
Clean Bagged
No
Collection
Radiant
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
UL Listed
No
UPC
840213070281