This product requires certification to purchase.

1 in. Compression x Socket Weld Brass Adapter

Watts

RadiantPEX-AL® 1 in. Compression x Socket Weld Brass Adapter

  • Fast #
  • Part #W81008098
  • Item #3257699
  • Manufacturer Part #81008098
5 out of 5 Customer Rating
Brand image
Watts

RadiantPEX-AL® 1 in. Compression x Socket Weld Brass Adapter

  • Fast #
  • Part #W81008098
  • Item #3257699
  • Manufacturer Part #81008098
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufactured in accordance with American society for Testing and Materials (ASTM) F-1281-05
  • Carries the UPC certification mark, as approved by the International Association of Plumbing and Mechanical Officials (IAPMO)
  • Compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/ glycol solutions
  • Compression fittings are designed to be used solely with RadiantPEX-AL tubing
  • No other tubing type may be used
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Male Sweat
End Connections
Compression x Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
RadiantPEX-AL®
Fitting Type
Straight, Adapter
Material
Brass
Warranty & Product Information
UPC
840213083342