This product requires certification to purchase.

2 in. High Volume Roof Drain

Watts

RD-300 Series 2 in. High Volume Roof Drain

  • Fast #
  • Part #WFEIRD303BDKR
  • Item #10091866
  • Manufacturer Part #8201269
4.6 out of 5 Customer Rating
Brand image
Watts

RD-300 Series 2 in. High Volume Roof Drain

  • Fast #
  • Part #WFEIRD303BDKR
  • Item #10091866
  • Manufacturer Part #8201269
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 in NH Outlet
  • Sump receiver
  • Underdeck clamp
  • Ductile iron dome
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16-63/100 in
Drain Base Height
5-1/2 in
Drain Base Width
16-5/8 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Width
24 in
Characteristics & Features
Adjustable
No
Collection
RD-300 Series
Drain Base Material
Cast Iron
Drain Grate Material
Ductile Iron
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
WFEIRD303BDKR
UPC
098268530926