This product requires certification to purchase.

3/4 in. Bronze FNPT 175 psi Backflow Preventer

This product has been replaced by

Watts Bronze Bronze FNPT Reduced Pressure Zone Assembly
Watts 3/4 in. Bronze FNPT Reduced Pressure Zone Assembly
Manufacturer Part #88004058
Watts

Series 009 3/4 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W009M3QTF
  • Item #1208007
  • Manufacturer Part #0063030
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Bronze Bronze FNPT Reduced Pressure Zone Assembly
Watts 3/4 in. Bronze FNPT Reduced Pressure Zone Assembly
Manufacturer Part #88004058
Watts

Series 009 3/4 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W009M3QTF
  • Item #1208007
  • Manufacturer Part #0063030
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5 in
Length
10-3/4 in
Pressure - Maximum
175 psi
Valve Size
3/4 in
Weight
6 lb
Width
7-1/4 in
Characteristics & Features
Collection
Series 009
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Bronze
Valve Body Style
Inline
Valve Disc Material
Silicone, Rubber
Valve Operator
T-Handle
Valve Seat Material
Engineered Plastic
Valve Stem
Non-Rising
Valve Type
Reduced Pressure Zone Assembly
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
BAA Compliant
Yes
CSA Certified
CSA B64.4
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
UPC
098268802214