3/4 in. Brass MNPT x FNPT 150# 210F Relief Valve
Series 100XL 3/4 in. Brass MNPT x FNPT 150# 210F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast bronze body with 4.75 in. long shank
- 3/4 in. Male NPT inlet
- Pressure set at 150 psi (10.3 bar)
- ASME rated and CSA listed
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Hot Water Storage Tanks, Water Heaters
- Collection:
- Series 100XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268006476
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.8 lb
- Width:
- 1-11/25 in