This product requires certification to purchase.

1/2 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

Watts

Series 500 1/2 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

  • Fast #
  • Part #WAT500D
  • Item #331847
  • Manufacturer Part #0780003
5 out of 5 Customer Rating
Brand image
Watts

Series 500 1/2 in. Bronze Flanged x Female Threaded x Plain End Fill Valve

  • Fast #
  • Part #WAT500D
  • Item #331847
  • Manufacturer Part #0780003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 280
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Female Threaded
End Connection 3
Female Threaded
End Connections
Flanged x Female Threaded x Female Threaded
Height
2 in
Pressure - Maximum
165 psi
Valve Size
1/2 in
Weight
0.75 lb
Width
3-1/2 in
Characteristics & Features
Collection
Series 500
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Float Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Heavy Duty
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UPC
098268090864