This product requires certification to purchase.

6 in. Cast Iron Double Check Detector Assembly Backflow Preventer Outside Stem & Yoke

Watts

Series 709DCDA 6 in. Cast Iron Double Check Detector Assembly Backflow Preventer Outside Stem & Yoke

  • Fast #
  • Part #W709DCDAOSYGPMU
  • Item #108963
  • Manufacturer Part #0387082
3.6 out of 5 Customer Rating
Brand image
Watts

Series 709DCDA 6 in. Cast Iron Double Check Detector Assembly Backflow Preventer Outside Stem & Yoke

  • Fast #
  • Part #W709DCDAOSYGPMU
  • Item #108963
  • Manufacturer Part #0387082
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Detect leaks underground that historically create great annual cost due to waste
  • Provide a detection point for unauthorized use. It can help locate illegal taps
  • Maximum flow at low pressure drop
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • No special tools required for servicing
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
34-5/8 in
Length
62-1/2 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
727 lb
Width
27 in
Included Components
Included
Water Meter, OS and Y Gate
Characteristics & Features
Coating
Epoxy
Collection
Series 709DCDA
Installation Type
Horizontal, Vertical
Material
Cast Iron
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Iron
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Operator
Cross Handwheel
Valve Seat Material
Bronze
Valve Type
Double Check Detector Assembly
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1048
AWWA
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
UPC
098268023961