This product requires certification to purchase.

6 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

Series 757 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757OSYU
  • Item #1948959
  • Manufacturer Part #0111513
3.2 out of 5 Customer Rating
Brand image
Watts

Series 757 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757OSYU
  • Item #1948959
  • Manufacturer Part #0111513
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extremely compact design
  • 70% lighter than traditional designs
  • Patented tri-link check provides lowest pressure loss
  • Unmatched ease of serviceability
  • Replaceable check disc rubber
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
35-5/8 in
Length
43-1/2 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
295 lb
Width
26 in
Characteristics & Features
Collection
Series 757
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Cross Handwheel
Valve Seat Material
Engineered Plastic
Valve Type
Double Check Valve Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1015
AWWA
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64.5
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61G
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
098268117684