8 in. Stainless Steel Flanged Backflow Preventer
Series 774 8 in. Stainless Steel Flanged Backflow Preventer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction provides long term corrosion protection and maximum strength
- Single top access cover with two-bolt grooved style coupling for easy maintenance
- Thermoplastic and stainless steel check valves for trouble free operation
- Compact construction allows for smaller vaults and enclosures
- Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
- Torsion spring check valve provides low head loss
- Short lay length is ideally suited for retrofit installations
- No special tools are required for servicing
- May be installed in horizontal or vertical "flow up" position
- Lead-free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1992
- CSA Certified:
- CSA B64.5
- Collection:
- Series 774
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 52-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- No
- UPC:
- 098268795493
- Valve Body Material:
- 300 Stainless Steel
- Valve Body Style:
- Resilient Seated
- Valve Operator:
- Wheel Handle
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 561 lb