This product requires certification to purchase.

1-3/8 x 3/4 x 3/4 in. Hose Connector Vacuum Breaker

Watts

Series 8 1-3/8 x 3/4 x 3/4 in. Hose Connector Vacuum Breaker

  • Fast #
  • Part #W8BF
  • Item #21880
  • Manufacturer Part #0061983
5 out of 5 Customer Rating
Brand image
Watts

Series 8 1-3/8 x 3/4 x 3/4 in. Hose Connector Vacuum Breaker

  • Fast #
  • Part #W8BF
  • Item #21880
  • Manufacturer Part #0061983
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass body
  • Durable rubber diaphragm and disc for consistent positive seating
  • Break away set screw
  • No special tools required for servicing
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
1-9/20 in
Length
1-1/2 in
Pressure - Maximum
125 psi
Weight
0.32 lb
Characteristics & Features
Collection
Series 8
Color Finish Category
Brass Tones
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material
Rubber
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI A112.1.3
IAPMO Listed
Yes
ISO
ISO 9001-2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No
UPC
098268308020