This product requires certification to purchase.

3/4 x 3/4 in. Female Hose Thread x Male Hose Thread Vacuum Breaker in Polished Chrome

Watts

Series 8 3/4 x 3/4 in. Female Hose Thread x Male Hose Thread Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #W8BIF
  • Item #1633852
  • Manufacturer Part #0061992
4.5 out of 5 Customer Rating
Brand image
Watts

Series 8 3/4 x 3/4 in. Female Hose Thread x Male Hose Thread Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #W8BIF
  • Item #1633852
  • Manufacturer Part #0061992
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 8640
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel working parts for longevity
  • Durable rubber diaphragm and disc for consistent positive seating
  • Max temperature is 180 degrees F
  • Easy to install for contractors or homeowners
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
1-1/2 in
Length
1-1/2 in
Pressure - Maximum
125 psi
Weight
0.15 lb
Characteristics & Features
Collection
Series 8
Color Finish Category
Brass Tones
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Disc Material
Rubber
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
UL Listed
No
UPC
098268730791