This product requires certification to purchase.

FHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

Watts

Series 8 FHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W8BCF
  • Item #1280846
  • Manufacturer Part #0065986
5 out of 5 Customer Rating
Brand image
Watts

Series 8 FHT Brass 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W8BCF
  • Item #1280846
  • Manufacturer Part #0065986
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 7920
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass body
  • Chrome finish
  • Break away set screw
  • No special tools required for servicing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI A112.1.3
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B64.2
Collection:
Series 8
Color Finish Category:
Chromes
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Height:
1-9/20 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268307993
Valve Disc Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Backflow Preventer
Weight:
0.32 lb