This product requires certification to purchase.

3/4 in Brass Union Double Check Valve with Strainer

Watts

Series 9D 3/4 in Brass Union Double Check Valve with Strainer

  • Fast #
  • Part #W9DM2F
  • Item #18004
  • Manufacturer Part #0061888
4.4 out of 5 Customer Rating
Brand image
Watts

Series 9D 3/4 in Brass Union Double Check Valve with Strainer

  • Fast #
  • Part #W9DM2F
  • Item #18004
  • Manufacturer Part #0061888
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
  • Stainless steel internal parts
  • Maximum flow at low pressure drop
  • Furnished with union connections to facilitate removal and replacement for maintenance
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • Can be installed vertically or horizontally
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Height
2-9/16 in
Length
4-1/2 in
Pressure - Maximum
175 psi
Valve Size
3/4 in
Weight
1.75 lb
Width
6-1/2 in
Included Components
Included
Strainer
Characteristics & Features
Collection
Series 9D
Installation Type
Horizontal, Vertical
Material
Bronze, Rubber
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Double Check Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
33
Pressure - High
175
Pressure - Low
25
Warranty & Product Information
ASSE Standards
ASSE 1012
BAA Compliant
Yes
CSA Certified
CSA B64
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Laboratories, Water
UL Listed
No
UPC
098268004281