This product requires certification to purchase.

3/4 x 3/4 in. Bronze Union Sweat x Socket Weld Dual Check Valve with Atmospheric Vent

Watts

Series 9D 3/4 x 3/4 in. Bronze Union Sweat x Socket Weld Dual Check Valve with Atmospheric Vent

  • Fast #
  • Part #W9DSM2F
  • Item #673062
  • Manufacturer Part #0061926
3.3 out of 5 Customer Rating
Brand image
Watts

Series 9D 3/4 x 3/4 in. Bronze Union Sweat x Socket Weld Dual Check Valve with Atmospheric Vent

  • Fast #
  • Part #W9DSM2F
  • Item #673062
  • Manufacturer Part #0061926
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1224
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Forged brass body for durability
  • Compact design
  • Stainless steel internal parts
  • Horizontal or vertical installation
  • For non-potable use
  • Maximum flow at low pressure drop
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Union Sweat
End Connection 2
Socket Weld
End Connections
Union Sweat x Socket Weld
Height
2-9/16 in
Length
4-3/8 in
Pressure - Maximum
175 psi
Valve Size
3/4 in
Weight
1.75 lb
Width
2-9/16 in
Included Components
Included
Strainer
Characteristics & Features
Coating
Polymer
Collection
Series 9D
Installation Type
Horizontal, Vertical
Material
Bronze, Rubber
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Brass
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Double Check Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
175
Pressure - Low
25
Temperature Range
33 to 250 Deg F (0.5 to 121 Deg C)
Warranty & Product Information
ASSE Standards
ASSE 1012
BAA Compliant
Yes
CSA Certified
CSA B64
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
098268195347