16 x 16 in. Plastic Access Panel
Series APU 16 x 16 in. Plastic Access Panel
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be painted or wallpapered
- Fits any size or shape hole from 10 IN x 10 IN to 14 IN x 14 IN
- No exact measurements required
- Works on ceilings and walls
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Cables, Plumbing, Spa, Wire
- BAA Compliant:
- No
- Collection:
- Series APU
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Insulated:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16
- Material:
- Plastic
- Material Type:
- Polystyrene
- Panel Door Plate Type:
- Access Panel
- Size:
- 16 in x 16 in
- UL Listed:
- No
- UPC:
- 098268965018
- Width:
- 16