This product requires certification to purchase.

3/4 in. Male Threaded x GHT Boiler Drain Valve

Watts

Series BD-QT 3/4 in. Male Threaded x GHT Boiler Drain Valve

  • Fast #
  • Part #WBDQTF
  • Item #1447822
  • Manufacturer Part #0820956
4.5 out of 5 Customer Rating
Brand image
Watts

Series BD-QT 3/4 in. Male Threaded x GHT Boiler Drain Valve

  • Fast #
  • Part #WBDQTF
  • Item #1447822
  • Manufacturer Part #0820956
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Forged brass body
  • Angle pattern
  • Dual inlet connection
  • Hose thread outlet
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
GHT
End Connections
Male Threaded x GHT
Height
2-7/16 in
Length
4-1/8 in
Pressure - Maximum
200 psi
Valve Size
3/4 in
Width
2 in
Characteristics & Features
Collection
Series BD-QT
Handle Material
Aluminum
Material
Forged Brass, Aluminum, Copper Silicon Alloy
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Forged Brass
Valve Body Style
Angle
Valve Disc Material
Copper Silicon Alloy
Valve Operator
Tee Handle
Valve Stem
Non-Rising
Valve Type
Boiler Drain Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
UL Listed
No
UPC
098268919882