This product requires certification to purchase.

1/2 BD911 (w/press)

Watts

Series BD911 1/2 BD911 (w/press)

  • Fast #
  • Part #WBD911PRESSD
  • Item #7259537
  • Manufacturer Part #0386474
5 out of 5 Customer Rating
Brand image
Watts

Series BD911 1/2 BD911 (w/press)

  • Fast #
  • Part #WBD911PRESSD
  • Item #7259537
  • Manufacturer Part #0386474
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pre-assembled unit
  • High capacity
  • All bronze, union NPT X NPT end connections
  • With Viega ProPress (R)
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
10-3/4 in
Pressure - Maximum
100 psi
Valve Size
3 in
Width
4-13/100 in
Characteristics & Features
Collection
Series BD911
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Backflow Preventer
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
WBD911PRESSD
UPC
098268131550