1/2 in. 320F 25 psi Steam Trap
This product has been replaced by
Manufacturer Part #0036091
Series G 1/2 in. 320F 25 psi Steam Trap
Product Details
Product Details
- Rugged brass construction
- Angle pattern
- Female x female connections
- Copper sweat tailpiece
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- Yes
- Collection:
- Series G
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 267
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268395419
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Angle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Width:
- 3-1/2 in