This product requires certification to purchase.

3/4 in. 267F Steam Trap

This product has been replaced by

3/4 IN THERMOSTATIC RADIATOR STEAM TRAP STRAIGHT PATTERN BALANCED PRESSURE-DUPLEX PHOSPHOR DIAPHRAGM
Watts 3/4 in. TSTC RAD STM TRAP STRT
Manufacturer Part #0036094
Watts

Series GHSW 3/4 in. 267F Steam Trap

  • Fast #
  • Part #WTMST3GHSWF
  • Item #1208025
  • Manufacturer Part #0036047
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 IN THERMOSTATIC RADIATOR STEAM TRAP STRAIGHT PATTERN BALANCED PRESSURE-DUPLEX PHOSPHOR DIAPHRAGM
Watts 3/4 in. TSTC RAD STM TRAP STRT
Manufacturer Part #0036094
Watts

Series GHSW 3/4 in. 267F Steam Trap

  • Fast #
  • Part #WTMST3GHSWF
  • Item #1208025
  • Manufacturer Part #0036047
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Rugged brass construction with union inlet. Duplex phosphor bronze diaphragm sensitive within 3° F
  • Hardened stainless steel valve
  • Stainless steel valve seat
  • Diaphragm and seat both replaceable
  • Uniform operation within pressure range
  • Superior operation under highest vacuum
  • Each trap factory tested
  • Standard patterns in 1/2 in., 3/4 in., and 1 in
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
Yes
Collection:
Series GHSW
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
5-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
267
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Air Vents, Drip Points, Fin Pipes, Hydronics, Low Pressure and Vacuum Heating, Radiators, Steam Heating, Unit Ventilators
UL Listed:
No
UPC:
098268395488
Valve Body Material:
Cast Iron
Valve Body Style:
Straight
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Width:
3-1/2 in