This product requires certification to purchase.

3/4 in. Isolation Pump Flanged for Circulator Pumps

Watts

Series IPF 3/4 in. Isolation Pump Flanged for Circulator Pumps

  • Fast #
  • Part #WIPFTM1F
  • Item #5161159
  • Manufacturer Part #0068090
4.5 out of 5 Customer Rating
Brand image
Watts

Series IPF 3/4 in. Isolation Pump Flanged for Circulator Pumps

  • Fast #
  • Part #WIPFTM1F
  • Item #5161159
  • Manufacturer Part #0068090
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass body and flange
  • Buna-N stem and O-ring seal
  • NPT threaded end connection
  • Virgin PTFE seats
  • Requires Certification
Dimensions & Measurements
Depth
3-7/10 in
End Connection 1
Female Threaded
End Connection 2
Flanged
End Connections
Female Threaded x Flanged
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
5-3/5 in
Pressure - Maximum
600 psi
Size
52 in x 30 in
Width
3-7/10 in
Characteristics & Features
Collection
Series IPF
Color Finish Name
Brass
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Pump Body Material
Brass
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
BAA Compliant
No
UL Listed
No
UPC
098268344325