Watts
Series LF007 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer
Part #WLF007M3QTF | Item #2980570 | Manufacturer Part #0063231
Valve Size:
Product Details
- Ease of maintenance - only one cover
- Top entry
- Modular construction
- Compact design
- Top mounted Lead-Free ball valve test cock
- Low pressure drop
- No special tools required for servicing
- Lead-Free
Specifications
ANSI Specifications: ANSI 61 Annex G
ASSE Standards: ASSE 1015
AWWA Specifications: AWWA C-510
Application: Non-health Hazard
BAA Compliant: Yes
CSA Certified: CSA B64.5
Collection: Series LF007
Color Finish: Cast Bronze
Color Finish Category: Bronze Tones
Depth: 11-3/4 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Height: 4 in
High Pressure: 175
IAPMO Listed: Yes
Installation Type: [Horizontal, Vertical]
Lead Law Compliant: Yes
Length: 11-1/8 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 180
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
Recommended Valve Application: Water
Type: WLF007M3QTF
UL Listed: Yes
Valve Body Material: Cast Copper Silicon Alloy
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: T-Handle
Valve Seat Material: Plastic
Valve Size: 3/4 in
Valve Type: Double Check Valve Assembly
Weight: 5
-
Starting at $527.25
-
Starting at $531.75
-
Starting at $181.99
-
Starting at $295.13
-
Starting at $4,215.00
-
Starting at $551.25
-
Starting at $843.75
-
Starting at $477.75
-
Starting at $1,130.25
-
Starting at $455.25