This product requires certification to purchase.

3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

This product has been replaced by

Watts Cast Bronze Cast Copper Silicon Alloy FNPT Backflow Preventer
Watts 3/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor
Watts

Series LF009 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009M3QTSF
  • Item #4321392
  • Manufacturer Part #0122695
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Cast Bronze Cast Copper Silicon Alloy FNPT Backflow Preventer
Watts 3/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Strainer and Flood Sensor
Watts

Series LF009 3/4 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

  • Fast #
  • Part #WLF009M3QTSF
  • Item #4321392
  • Manufacturer Part #0122695
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free bronze body construction for durability
  • Furnished with a strainer
  • Quarter turn full port resilient seated ball valve shutoffs
  • Single access cover and modular check construction for the ease of maintenance
  • Replaceable seats for economical repair
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series LF009
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Height:
5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-15/16 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268643299
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Plastic
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
6.65 lb
Width:
7-1/4 in