1/2 in. Copper NPT Water Hammer Arrestor
This product has been replaced by
Manufacturer Part #0750160
Series LF05 1/2 in. Copper NPT Water Hammer Arrestor
Product Details
Product Details
- Ideal for dishwashers, washing machines and quick-closing faucets
- Can be installed vertically, horizontally or any angle in concealed locations without access panels
- Factory air charged and is not rechargeable
- ASSE approved and IAPMO listed
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Light Commercial, Residential
- BAA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268430127