This product requires certification to purchase.

1-1/2 in. Brass FNPT Pressure Reducing Valve

Watts

Series LF223 1-1/2 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223J
  • Item #3919921
  • Manufacturer Part #0298568
4.1 out of 5 Customer Rating
Brand image
Watts

Series LF223 1-1/2 in. Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLF223J
  • Item #3919921
  • Manufacturer Part #0298568
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Sensitive spring and large diaphragm for accurate pressure control
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
12-5/8 in
Length
6-3/4 in
Valve Size
1-1/2 in
Weight
19.5 lb
Characteristics & Features
Collection
Series LF223
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Copper Silicon Alloy
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI A112.26
ASSE Standards
ASSE 1003
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61G
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
098268350401