This product requires certification to purchase.

1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

Watts

Series LF25AUB-Z3 1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBSDUZ3J
  • Item #3920671
  • Manufacturer Part #0009421
4.5 out of 5 Customer Rating
Brand image
Watts

Series LF25AUB-Z3 1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #WLF25AUBSDUZ3J
  • Item #3920671
  • Manufacturer Part #0009421
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
8-1/2 in
Length
11-3/16 in
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Weight
10.8 lb
Width
5-22/25 in
Characteristics & Features
Collection
Series LF25AUB-Z3
Material
Copper Silicon Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
IAPMO Listed
Yes
ISO
ISO 9001-2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UPC
098268331752