This product requires certification to purchase.

1/2 in. Dielectric Union

Watts

Series LF301 1/2 in. Dielectric Union

  • Fast #
  • Part #WLF301D
  • Item #3920513
  • Manufacturer Part #0009890
5 out of 5 Customer Rating
Brand image
Watts

Series LF301 1/2 in. Dielectric Union

  • Fast #
  • Part #WLF301D
  • Item #3920513
  • Manufacturer Part #0009890
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Buna-N gasket
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to solder connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Socket Weld
End Connections
Female Threaded x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
250 psi
Characteristics & Features
Collection
Series LF301
Fitting Type
Dielectric Union
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
098268430455