3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product has been replaced by

3/4 IN LF40XL-8 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 8 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF40XL-8 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 8 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121421
You last purchased this on
 
Watts

Series LF40L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN LF40XL-8 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 8 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN LF40XL-8 LEAD FREE AUTOMATIC RESEATING TEMPERATURE AND PRESSURE RELIEF VALVE 150 PSI 210 F 8 IN COATED THERMOSTAT DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F121421
Watts

Series LF40L 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #WLF40XL815021034
  • Item #4321400
  • Manufacturer Part #0121421
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Buna disc ring
  • Bronze spring
  • Bronze disc holder
  • Ultrapure low lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Commercial, Water Heaters
BAA Compliant:
Yes
Collection:
Series LF40L
Depth:
2-47/50 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
14-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Bronze
Maximum Temperature:
210
Pressure - Maximum:
113 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
1.75 lb
Width:
2-5/8 in